Beli Universal Joint Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Universal Joint (Mata Sok)
    Mulai

    Rp46.900

    TEKIRO Universal Joint (Mata Sok)
    Deskripsi:
    Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
  2. YAMATO COUPLING Piping Joint
    Mulai

    Rp2.499.900

    YAMATO COUPLING Piping Joint
    atribut:
    • Fluid Used: Air
    • Intake: Rc3/4xR3/4
    • Material: Body: Steel , Seal rubber: Nitrile rubber (NBR)
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -20 to 80
  3. KYOTO TOOL (KTC) Impact Universal Joint Socket
    62%
    Mulai

    Rp529.900

    KYOTO TOOL (KTC) Impact Universal Joint Socket
    atribut:
    • Accessories: Pin, ring
  4. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  5. Sung-IL Machinery Oldham Type Flexible Coupling
    20%
    Mulai

    Rp279.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  6. Sung-IL Machinery Jaw Type Flexible Coupling
    Mulai

    Rp249.900

    Sung-IL Machinery Jaw Type Flexible Coupling
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.
    atribut:
    • Angular (°): 1
    • End-play (mm): -0.4 to +1.0
  7. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  8. Sung-IL Machinery Radial Beam Type Flexible Coupling SRBS Series
    Mulai

    Rp909.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling SRBS Series
    Deskripsi:
    The Moment of Inertia and Mass values are based on products with max. Inner diameter.- Max. torque/rated torque is the value regarding to a coupling’s self-durability and is not related to slip-torque between the coupling bore and the shaft.
    atribut:
    • Maximum Speed (rpm): 14000
  9. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  10. Sung-IL Machinery Radial Beam Type Flexible Coupling SRBA Series
    Mulai

    Rp319.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling SRBA Series
    Deskripsi:
    - The Moment of Inertia and Mass values are based on products with max. Inner diameter.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft.
  11. Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Mulai

    Rp259.900

    Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle.- The highest durability comparing to other coupling series.- Various clamping methods available.- High precision with preloaded assembly.
  12. Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Mulai

    Rp289.900

    Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Deskripsi:
    Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
  13. Miki pulley Spaflex Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Miki pulley Spaflex Coupling
    atribut:
    • Allowable Declination (Degree): 1
    • Body Material: aluminum alloy
    • Dimension L1 (inch): 18.5
    • Dimensions l2 (mm): 12.2
    • Mass (kg): 0.12
    • Maximum Speed (rpm): 9000
    • Pilot Hole Diameter (phi mm): 5
    • Regular Torque (N m): 3
    • Shaft Hole Diameter d2 (phi mm): 6 to 20
    • Type: Joe Type
  14. Sung-IL Machinery Flexible Coupling
    Mulai

    Rp349.900

    Sung-IL Machinery Flexible Coupling
    Deskripsi:
    - SD Series absorbs the misalignment through the plate springs in the middle part. Therefore, the double module is better at absorption of misalignment than the single module.- On the other hand, the single module has higher stiffness and precise positioning feature as well as it saves space in terms of shorter length(L).- The most important part that determines the performance of SD coupling is assembly set of Plate-Springs.- As a customized service, Sung-il Machinery provides extra quantity of plate springs added according to customer’s special requests.- However, please be aware that this process makes strength of product enhanced, at the same time it may increase reaction force on shafts and would give negative effects on the connected devices.
    atribut:
    • Item Type: SD-SERIES
    • Shape: Cylinder
    • Dimension L (mm): 21.2
    • Dimension L1 (mm): 7.8
    • Dimension F (mm): 2.5
    • Size Screw: M2
    • Fastening Torque (N m): 0.5
    • Static Torsional Stiffness (N m/rad): 200
    • Angular (°): 1
    • Parallel (mm): 0.05
    • End-play (mm): ± 0.2
    • Fastening Method: General Clamp Type
    • Inside Diameter d1 (mm): 6.3
    • Inside Diameter d1xd2 (mm): 4x4
    • Maximum Speed (rpm): 14000
    • Maximum Torque (N m): 1
    • Moment of Inertia (kg.m²): 2.2x10-7
    • Outside Diameter D (mm): 16
    • Rated Torque (N m): 1.0
  15. Sung-IL Machinery Oldham Type Flexible Coupling
    Mulai

    Rp229.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification. - SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment. - It has a simple structure for easier self-maintenance. - It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment. - Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances. - If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves. - Please indicate additional mark (TH) next to the part no. Please refer to “HOW TO ORDER” for more details. - Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series. - The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal (POM).
  16. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

Daftar Harga Universal Joint Coupling Terbaru October 2026
TEKIRO Universal Joint (Mata Sok)Rp46.900
TONE Universal JointRp199.900
YAMATO COUPLING Piping JointRp2.499.900
MAXPOWER Universal JointRp26.900
KYOTO TOOL (KTC) Impact Universal Joint SocketRp529.900
KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)Rp69.900
Sung-IL Machinery Oldham Type Flexible CouplingRp279.900
Sung-IL Machinery Jaw Type Flexible CouplingRp249.900
Sung-IL Machinery Radial Beam Type Flexible CouplingRp249.900
Sung-IL Machinery Radial Beam Type Flexible Coupling SRBS SeriesRp909.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)